Gould Fuses - STXR600Y05 - 600/347V 3-Phase WYE 20kA SURGE-TRAP® STXR Series Surge Protection for Power Lines

CAD$313.72

Product code: GOUSTXR600Y05

Manufacturer: Mersen

Brand: Gould Fuses

Part Number: STXR600Y05

  In Stock in Gescan

Details

The most popular range in the STX series offering, the Surge-Trap® Type 1 STXR meets requirements for UL1449 Fourth Edition and is ideal for the replacement of obsolete surge arrestors. The STXR Series SPD feature TPMOV® technology inside making them the safest product available. With a small, compact design and line or load installation flexibility the STXR series is the perfect fit for branch panel and/or individual equipment protection.

FEATURES:

• Designed with the industry leading Mersen TPMOV® Technology
• LED status indicator (ON = Good, OFF = Replace)
• NEMA 4X enclosure for outdoor or indoor use
• Fits 3/4" knockouts with 3' leads for easy installation
• Optional mounting bracket for surface mount applications
• Optional audible alarm and remote dry contacts
• For use in ANSI/UL Type 1 or 2 SPD installations
• Up to 10 modes of Protection (L-N, L-L, L-G optional, N-G optional)
• 5-year warranty

UPC 782001469993
Application(how its used) Suitable for any Type 1 or 2 SPD application
Warranty 5-year warranty
Material Polycarbonate
Voltage 347
Specification  Detailed Specifications