View as
  1. T&B - BS2-TCVBC
    Product Code: MICBS2TCVBC

    Product Specifications: • Conductor range: 6 AWG-250 kcmil • Aluminum tunnel type connectors for both load and line sides • For overhead, underground and combination overhead/underground • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in: B.C., AB, Sask., Man., Ont., N.S.

    Learn More

      In Stock in Gescan

    CAD$185.49
  2. T&B - MH20
    Product Code: MICMH20

    Threaded interchangeable hubs aluminum. For 2-1/2 inches regular hub opening. Hub size: 2 inches

    Learn More

      In Stock in Gescan

    CAD$26.51
  3. T&B - BE1-TCV
    Product Code: MICBE1TCV

    Microlectric® BE1 Series 100 Amp 600 V; King Size. Product Specifications: • Conductor range: 6-1/0 AWG • Aluminum tunnel type connectors for both load and line sides • For overhead, underground and combination overhead/underground • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in all provinces, excep...

    Learn More

      In Stock in Gescan

    CAD$111.11
  4. Hydel - 13712DSS
    Product Code: HYD13712DSS

    Screw Insulator Brackets:, 3-1/4in lenght screw, 3-5/8in width washer, 1in opening hole, 80lbs capacity cable traction , 1/4” SS cotter pin

    Learn More

      In Stock in Gescan

    CAD$25.56
  5. T&B - MM10
    Product Code: MICMM10

    10 feet x 2-1/2 inches outside diameter mast.

    Learn More

      In Stock in Gescan

    Call for Price
  6. T&B - MH12X
    Product Code: MICMH12X

    Threaded interchangeable hubs aluminum. For 2-1/2 inches regular hub opening. Hub size: 1-1/4 inches

    Learn More

      In Stock in Gescan

    CAD$22.93
  7. T&B - KIT-200BCMH
    Product Code: MICKIT200BCMH

    Mast kit consist of 1 MM202, 1 MM201, 1 MM505N, 3 MM250 and 1 MH200.

    Learn More

      In Stock in Gescan

    CAD$241.73
  8. Ipex - 077942
    Product Code: SCEMO35

    Made from non-corroding PVC, this meter offset is suitable for use in both overhead and underground service laterals. CSA, NSF and NRTL certified.

    Learn More

      In Stock in Gescan

    CAD$5.07
  9. Hydel - 212CNW
    Product Code: HYD212CNW

      In Stock in Gescan

    CAD$21.54
  10. Columbia MBF - 28R38
    Product Code: UNS28R38

    Descripition Brand:BMC Part Number(s):28R38 ProductName:Ball bearing Inside Diameter:80 mm,3.1496 in Outside Diameter:140 mm,5.5118 in Width:26 mm,1.0236 in

    Learn More

      In Stock in Gescan

    CAD$2.21
  11. T&B - BS2-TCV
    Product Code: MICBS2TCV

    Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw. Combination overhead-underground.

    Learn More

      In Stock in Gescan

    CAD$166.43
  12. Hydel - 3622SW11
    Product Code: HYD3622SW11

    Steel Washers • Square Washers: Hot dip Galvanized. C.S.A. Drawing No. W-1. • Other sizes and thicknesses available (thicknesses up to 5/8”).

    Learn More

      In Stock in Gescan

    CAD$1.23
  13. Hydel - 2518U
    Product Code: HYD2518U

    Hydel Enterprises Mast Insul Clamp Light Duty Rack

    Learn More

      In Stock in Gescan

    CAD$30.15
  14. Hydel - 14WG
    Product Code: HYD14WG

    WEDGE GRIP #1 - 4

    Learn More

      In Stock in Gescan

    CAD$14.92
  15. 440500
    Product Code: GESCLEARMTRCOVR

    COVER METER BASE CLR FILLER BLANK

    Learn More

      In Stock in Gescan

    CAD$2.83
  16. Hydel - 355WSPG
    Product Code: HYD355WSPG

      In Stock in Gescan

    CAD$8.94
  17. Hydel - 1006N
    Product Code: HYD1006N

    Description: 1-1/4" Roof Flange

    Learn More

      In Stock in Gescan

    CAD$38.34
  18. Ipex - 077965
    Product Code: SCEMHU35

    Made from non-corroding PVC, this meter hub is suitable for use in both overhead and underground service laterals. CSA, NSF and NRTL certified.

    Learn More

      In Stock in Gescan

    CAD$4.60
  19. Hydel - 314CLU
    Product Code: HYD314CLU

      In Stock in Gescan

    CAD$15.09
  20. T&B - PL27-TCV
    Product Code: MICPL27TCV

    200Amp 600V; Polyphase Meter Sockets Product Specifications • Conductor range: 6 AWG-250 kcmil • Tunnel type connector for both load and line sides • For overhead and combination overhead/underground service • Larger hub opening requires use of 3 in., 3-1/2 in. or 4 in. hubs unless BS052 adapter plate is used • Supplied with screw type ri...

    Learn More

      In Stock in Gescan

    CAD$625.24
  21. T&B - BE1-1-1/4V
    Product Code: MICBE1114V

    Meter socket king size 100 amperes 600 volts. 4 jaw. Overhead hub opening complete with 1-1/4 inches hub

    Learn More

      In Stock in Gescan

    CAD$165.95
  22. Hydel - 2504
    Product Code: HYD2504

    Clamp assemblyfor mounting stack on brick, concrete block, etc. Complete with 4" x 4" galvanized washer and 5/8" x 10" bolt

    Learn More

      In Stock in Gescan

    CAD$30.49
  23. Hydel - 1016GPGC
    Product Code: HYD1016GPGC

    Grounding Plates • One grounding plate • One ground connector • Shallow pit required • No power equipment required • Ground plates are easy to carry and transport • One ground plate weighs only 11 lbs. each • Pit in which ground plate rests must remain open until inspection has taken place

    Learn More

      In Stock in Gescan

    CAD$34.25
  24. T&B - MM12
    Product Code: MICMM12

    12 feet x 2-1/2 inches outside diameter mast.

    Learn More

      In Stock in Gescan

    CAD$206.48
View as