Columbia MBF - 28R38 - 3/8" Columbia MBF Ceiling Flange

CAD$2.21

Product code: UNS28R38

Manufacturer: Columbia MBF

Part Number: 28R38

  In Stock in Gescan

Details

Descripition Brand:BMC Part Number(s):28R38 ProductName:Ball bearing Inside Diameter:80 mm,3.1496 in Outside Diameter:140 mm,5.5118 in Width:26 mm,1.0236 in

UPC 841776002337
Width 1.0236"