Arlington - MM18 - 18" Arlington Vertical Mount Meter Mounting Base, Plastic/White

CAD$29.12

Product code: ARLMM18

Manufacturer: Arlington

Part Number: MM18

  In Stock in Gescan

Details

PRODUCT DETAILS • Dimension: 15.875 Inch Width x 1.125 Inch Depth x 17.625 Inch Height • One-piece construction • UV rated plastic for long outdoor life • Provides a 1 Inch overhang to cover siding • Break off flanges for retrofit work Arlington Meter mounting base measures 15.875 Inch x 1.125 Inch x 17.625 Inch and is made of plastic providing smooth mounting surface with long outdoor life. It is paintable and can be used for vertical mounting with any siding type butts to edge of meter base. It can be used ideally in time clock, cable TV box with notched flanges. It is gangable and accommodates most meter sizes.

UPC 018997422804
Color White
Material For Long Outdoor Life", \\\'uv Rated Plastic
Height 17.625 in
Width 15.875 in
Specification  Detailed Specifications