View as
  1. T&B - BS2-TCVBC
    Product Code: MICBS2TCVBC

    Product Specifications: • Conductor range: 6 AWG-250 kcmil • Aluminum tunnel type connectors for both load and line sides • For overhead, underground and combination overhead/underground • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in: B.C., AB, Sask., Man., Ont., N.S.

    Learn More

      In Stock in Gescan

    CAD$185.49
  2. T&B - MH20
    Product Code: MICMH20

    Threaded interchangeable hubs aluminum. For 2-1/2 inches regular hub opening. Hub size: 2 inches

    Learn More

      In Stock in Gescan

    CAD$26.51
  3. T&B - BE1-TCV
    Product Code: MICBE1TCV

    Microlectric® BE1 Series 100 Amp 600 V; King Size. Product Specifications: • Conductor range: 6-1/0 AWG • Aluminum tunnel type connectors for both load and line sides • For overhead, underground and combination overhead/underground • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in all provinces, excep...

    Learn More

      In Stock in Gescan

    CAD$111.11
  4. T&B - MH12X
    Product Code: MICMH12X

    Threaded interchangeable hubs aluminum. For 2-1/2 inches regular hub opening. Hub size: 1-1/4 inches

    Learn More

      In Stock in Gescan

    CAD$22.93
  5. Ipex - 077942
    Product Code: SCEMO35

    Made from non-corroding PVC, this meter offset is suitable for use in both overhead and underground service laterals. CSA, NSF and NRTL certified.

    Learn More

      In Stock in Gescan

    CAD$5.07
  6. Columbia MBF - 28R38
    Product Code: UNS28R38

    Descripition Brand:BMC Part Number(s):28R38 ProductName:Ball bearing Inside Diameter:80 mm,3.1496 in Outside Diameter:140 mm,5.5118 in Width:26 mm,1.0236 in

    Learn More

      In Stock in Gescan

    CAD$2.21
  7. T&B - BS2-TCV
    Product Code: MICBS2TCV

    Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw. Combination overhead-underground.

    Learn More

      In Stock in Gescan

    CAD$166.43
  8. Ipex - 077965
    Product Code: SCEMHU35

    Made from non-corroding PVC, this meter hub is suitable for use in both overhead and underground service laterals. CSA, NSF and NRTL certified.

    Learn More

      In Stock in Gescan

    CAD$4.60
  9. T&B - BE1-1-1/4V
    Product Code: MICBE1114V

    Meter socket king size 100 amperes 600 volts. 4 jaw. Overhead hub opening complete with 1-1/4 inches hub

    Learn More

      In Stock in Gescan

    CAD$165.95
  10. T&B - PL27-TCV
    Product Code: MICPL27TCV

    200Amp 600V; Polyphase Meter Sockets Product Specifications • Conductor range: 6 AWG-250 kcmil • Tunnel type connector for both load and line sides • For overhead and combination overhead/underground service • Larger hub opening requires use of 3 in., 3-1/2 in. or 4 in. hubs unless BS052 adapter plate is used • Supplied with screw type ri...

    Learn More

      In Stock in Gescan

    CAD$625.24
  11. T&B - CO2-200G
    Product Code: MICCO2200G

    Meter socket 200 amperes 120/240 volts. Underground. complete with Siemens QJ 200 amperes 2 pole 10 kA rated circuit breaker..

    Learn More

      In Stock in Gescan

    CAD$1,264.96
  12. T&B - MO2-V
    Product Code: MICMO2V

    Product Specifications: • Conductor Range: Line: Single 1/2 in. studs to accommodate compression lugs 350 kcmil max. (supplied by utility), Load: 6 AWG-250 kcmil • For underground service only • Aluminum tunnel type connectors for load side, 1/2 in. studs on line side • Supplied with screw type ring • Weatherproof Type 3R enclosure • Pr...

    Learn More

      In Stock in Gescan

    CAD$223.36
  13. T&B - MH15
    Product Code: MICMH15

    Threaded interchangeable hubs aluminum. For 2-1/2 inches regular hub opening. Hub size: 1-1/2 inches

    Learn More

      In Stock in Gescan

    CAD$22.93
  14. T&B - BQ2-2V
    Product Code: MICBQ22V

    Meter socket standard enclosure 200 amperes 600 volts. 4 jaw. Overhead hub opening complete with 2 inches hub.

    Learn More

      In Stock in Gescan

    CAD$186.93
  15. T&B - BD2-VBC
    Product Code: MICBD2VBC

    Meter socket multiple Position - 200 amperes per Position 600 volts maximum 4 jaw left hand entry. 2 positions for British Columbia.

    Learn More

      In Stock in Gescan

    CAD$958.59
  16. T&B - CM-BS100
    Product Code: MICBS100

    Jumper Bar 200A maximum.

    Learn More

      In Stock in Gescan

    CAD$32.58
  17. T&B - MH10X
    Product Code: MICMH10X

    Threaded interchangeable hubs aluminum. For 2-1/2 inches regular hub opening. Hub size: 1 inch

    Learn More

      In Stock in Gescan

    CAD$28.51
  18. T&B - BS42-V
    Product Code: MICBS42V

    Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw left hand entry. 2 positions.

    Learn More

      In Stock in Gescan

    CAD$1,348.29
  19. Siemens - ECHS125
    Product Code: SIEECHS125

    LOAD CTR RAIN-HUB 1.25 INCH

    Learn More

      In Stock in Gescan

    CAD$25.33
  20. T&B - PL17-TCV
    Product Code: MICPL17TCV

    Polyphase meter sockets 100 amperes 600 volts. 7 jaw. Combination overhead-underground. 100A.

    Learn More

      In Stock in Gescan

    CAD$350.46
  21. T&B - BS052
    Product Code: MICBS052

    Hub adapter plate. Permits use of regular size hubs on larger hub openings.

    Learn More

      In Stock in Gescan

    CAD$30.73
  22. T&B - IN2000PL
    Product Code: MICIN2000PL

    Insulated neutral kit 200 amperes maximum. Specify socket upon ordering. For PL Series.

    Learn More

      In Stock in Gescan

    CAD$87.38
  23. T&B - CO1-100
    Product Code: MICC01100

    100A/120-240V COMB OH W/BK MTR

    Learn More

      In Stock in Gescan

    CAD$525.25
  24. T&B - BA3-1-1/4V
    Product Code: MICBA3114V

    Meter socket shallow 100 amperes 600 volts. 4 jaw. Overhead hub opening complete with 1-1/4 inches hub.

    Learn More

      In Stock in Gescan

    CAD$154.77
View as