View as
  1. T&B - BS2-TCVBC
    Product Code: MICBS2TCVBC

    Product Specifications: • Conductor range: 6 AWG-250 kcmil • Aluminum tunnel type connectors for both load and line sides • For overhead, underground and combination overhead/underground • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in: B.C., AB, Sask., Man., Ont., N.S.

    Learn More

      In Stock in Gescan

    CAD$185.49
  2. T&B - BE1-TCV
    Product Code: MICBE1TCV

    Microlectric® BE1 Series 100 Amp 600 V; King Size. Product Specifications: • Conductor range: 6-1/0 AWG • Aluminum tunnel type connectors for both load and line sides • For overhead, underground and combination overhead/underground • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in all provinces, excep...

    Learn More

      In Stock in Gescan

    CAD$111.11
  3. T&B - BS2-TCV
    Product Code: MICBS2TCV

    Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw. Combination overhead-underground.

    Learn More

      In Stock in Gescan

    CAD$166.43
  4. T&B - PL27-TCV
    Product Code: MICPL27TCV

    200Amp 600V; Polyphase Meter Sockets Product Specifications • Conductor range: 6 AWG-250 kcmil • Tunnel type connector for both load and line sides • For overhead and combination overhead/underground service • Larger hub opening requires use of 3 in., 3-1/2 in. or 4 in. hubs unless BS052 adapter plate is used • Supplied with screw type ri...

    Learn More

      In Stock in Gescan

    CAD$625.24
  5. T&B - BE1-1-1/4V
    Product Code: MICBE1114V

    Meter socket king size 100 amperes 600 volts. 4 jaw. Overhead hub opening complete with 1-1/4 inches hub

    Learn More

      In Stock in Gescan

    CAD$165.95
  6. T&B - BQ2-2V
    Product Code: MICBQ22V

    Meter socket standard enclosure 200 amperes 600 volts. 4 jaw. Overhead hub opening complete with 2 inches hub.

    Learn More

      In Stock in Gescan

    CAD$186.93
  7. T&B - MO2-V
    Product Code: MICMO2V

    Product Specifications: • Conductor Range: Line: Single 1/2 in. studs to accommodate compression lugs 350 kcmil max. (supplied by utility), Load: 6 AWG-250 kcmil • For underground service only • Aluminum tunnel type connectors for load side, 1/2 in. studs on line side • Supplied with screw type ring • Weatherproof Type 3R enclosure • Pr...

    Learn More

      In Stock in Gescan

    CAD$223.36
  8. T&B - BD2-VBC
    Product Code: MICBD2VBC

    Meter socket multiple Position - 200 amperes per Position 600 volts maximum 4 jaw left hand entry. 2 positions for British Columbia.

    Learn More

      In Stock in Gescan

    CAD$958.59
  9. T&B - BS42-V
    Product Code: MICBS42V

    Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw left hand entry. 2 positions.

    Learn More

      In Stock in Gescan

    CAD$1,348.29
  10. T&B - PL17-TCV
    Product Code: MICPL17TCV

    Polyphase meter sockets 100 amperes 600 volts. 7 jaw. Combination overhead-underground. 100A.

    Learn More

      In Stock in Gescan

    CAD$350.46
  11. T&B - BA3-1-1/4V
    Product Code: MICBA3114V

    Meter socket shallow 100 amperes 600 volts. 4 jaw. Overhead hub opening complete with 1-1/4 inches hub.

    Learn More

      In Stock in Gescan

    CAD$154.77
  12. T&B - CT113-SWL
    Product Code: MICCT113SWL

    Microlectric® CT-SWL Series 20Amp 600 V; Transformer Rated c/w Test Switch Product Specifications: • Conductor range: 14-10 AWG • Tunnel type connectors for both load and line sides • For underground service only • Lower test switch compartment cover securely held by upper cover and a out device with an enlarged pad hole (0.375 in. dia.) ...

    Learn More

      In Stock in Gescan

    CAD$1,202.04
  13. T&B - BEC2-VE
    Product Code: MICBEC2VE

    Meter socket 200 amperes 600 volts (100 amperes per position) stud type. 4 jaw. 2 positions extended enclosure. Left-hand entry.

    Learn More

      In Stock in Gescan

    CAD$583.09
  14. T&B - BS42-VH
    Product Code: MICBS42VH

    Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw right hand entry. 2 positions.

    Learn More

      In Stock in Gescan

    CAD$1,713.84
  15. T&B - BS2-2V
    Product Code: MICBS22V

    Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw overhead hub opening complete with 2 inches hub.

    Learn More

      In Stock in Gescan

    CAD$194.18
  16. T&B - BEC2-VA
    Product Code: MICBEC2VA

    Meter socket 200 amperes 600 volts (100 amperes per position) stud type. 4 jaw. 2 positions complete with connector (tunnel type). Left-hand entry.

    Learn More

      In Stock in Gescan

    CAD$570.49
  17. T&B - BS44-V
    Product Code: MICBS44V

    Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw left hand entry. 4 positions.

    Learn More

      In Stock in Gescan

    CAD$2,876.67
  18. T&B - BS2M-V
    Product Code: MICBS2MV

    Meter socket oversize enclosure subfeed on load side. 200 amperes 600 volts 4 jaw. Overhead hub opening.

    Learn More

      In Stock in Gescan

    CAD$320.48
  19. T&B - BS44-VH
    Product Code: MICBS44VH

    Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw right hand entry. 4 positions.

    Learn More

      In Stock in Gescan

    CAD$3,211.56
  20. T&B - BS2-V
    Product Code: MICBS2V

    Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw. Overhead hub opening.

    Learn More

      In Stock in Gescan

    CAD$182.01
  21. T&B - BS43-V
    Product Code: MICBS43V

    Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw left hand entry. 3 positions.

    Learn More

      In Stock in Gescan

    CAD$2,089.38
  22. T&B - BA3-1V
    Product Code: MICBA31V

    Meter socket shallow 100 amperes 600 volts. 4 jaw. Overhead hub opening complete with 1 inche hub.

    Learn More

      In Stock in Gescan

    CAD$162.23
  23. T&B - BS2-22V
    Product Code: MICBS222V

    Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw overhead twin hub opening complete with 2 in. hubs.

    Learn More

      In Stock in Gescan

    CAD$265.41
  24. T&B - CT104-SWL
    Product Code: MICCT104SWL

    Meter socet transformer rated 20 amperes 600 volts. 4 jaw. Factory prewired unit with lockout device on bottom door.

    Learn More

     Available from Manufacturer

    CAD$844.32
View as