Micro - BD2-VBC - 200Amp 600V BD2 Series Meter Socket Multiple Position

CAD$958.59

Product code: MICBD2VBC

Manufacturer: T&B

Brand: Micro

Part Number: BD2-VBC

  In Stock in Gescan

Details

Meter socket multiple Position - 200 amperes per Position 600 volts maximum 4 jaw left hand entry. 2 positions for British Columbia.

UPC 624871045580
Color Silver
UNSPSC 39121102
Certifications CSA Certified
Application(how its used) All Provinces
Material Aluminum
Height 20 Inch
Width 17-1/2 Inch
Voltage 600
Amperage 200
Specification  Detailed Specifications