Micro - BEC2-VA - 200Amp 600V Microlectric® BEC Series Meter Socket, Lef-Hand Entry, 2-Positions c/w Connector

CAD$570.49

Product code: MICBEC2VA

Manufacturer: T&B

Brand: Micro

Part Number: BEC2-VA

  In Stock in Gescan

Details

Meter socket 200 amperes 600 volts (100 amperes per position) stud type. 4 jaw. 2 positions complete with connector (tunnel type). Left-hand entry.

UPC 624871058245
UNSPSC 39121102
Certifications CSA Certified
Application(how its used) Primarily used in : B.C., Sask. (extended enclosure), Man., Ont., Que.
Material Aluminum
Height 15-5/8 Inch
Width 24-3/16 Inch
Voltage 600
Amperage 200
Specification  Detailed Specifications