T&B - BEC2-VE - 200Amp 600V Microlectric® BEC Series Meter Socket, Left-Hand Entry, 2 Positions Extended Enclosure

CAD$583.09

Product code: MICBEC2VE

Manufacturer: T&B

Part Number: BEC2-VE

  In Stock in Gescan

Details

Meter socket 200 amperes 600 volts (100 amperes per position) stud type. 4 jaw. 2 positions extended enclosure. Left-hand entry.

UPC 624871004686
UNSPSC 39121102
Certifications CSA Certified
Application(how its used) B.C., Sask. (extended enclosure), Man., Ont., Que
Material Aluminum
Height 20-1/16 Inch
Width 24-3/16 Inch
Voltage 600
Amperage 200
Specification  Detailed Specifications