Micro - BS42-VH - 400Amp 600V Microlectric® BS4 Series Meter Socket, 4 Jaw Right-Hand Entry

CAD$1,713.84

Product code: MICBS42VH

Manufacturer: T&B

Brand: Micro

Part Number: BS42-VH

  In Stock in Gescan

Details

Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw right hand entry. 2 positions.

UPC 624871039640
Color Silver
UNSPSC 39121102
Certifications CSA Certified
Application(how its used) All Provinces
Material Aluminum
Height 23-3/8 Inch
Width 26-1/4 Inch
Voltage 600
Amperage 400
Specification  Detailed Specifications