Micro - BS44-V - 400Amp 600V Microlectric® 4-Position Meter Socket with Blank Compartment, Left-Hand Entry

CAD$2,876.67

Product code: MICBS44V

Manufacturer: T&B

Brand: Micro

Part Number: BS44-V

  In Stock in Gescan

Details

Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw left hand entry. 4 positions.

UPC 624871002781
UNSPSC 39121102
Certifications CSA Certified
Application(how its used) All Provinces
Material Aluminum
Height 23 3/8 Inch
Width 43 3/4 Inch
Voltage 600
Amperage 400
Specification  Detailed Specifications