Micro - MO2-V - 200Amp 600V Underground Only Meter Socket

CAD$223.36

Product code: MICMO2V

Manufacturer: T&B

Brand: Micro

Part Number: MO2-V

  In Stock in Gescan

Details

Product Specifications: • Conductor Range: Line: Single 1/2 in. studs to accommodate compression lugs 350 kcmil max. (supplied by utility), Load: 6 AWG-250 kcmil • For underground service only • Aluminum tunnel type connectors for load side, 1/2 in. studs on line side • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in: Sask., Man., Ont., Que.

UPC 624871039206
Color Silver
UNSPSC 39121102
Certifications CSA Certified
Application(how its used) Primarily used in : Sask., Man., Ont., Que.
Material Aluminum
Height 19-1/8 Inch
Width 12 Inch
Voltage 600
Amperage 200
Specification  Detailed Specifications