Micro - PL17-TCV - 100Amp 600V 3-Phase Microlectric® Polyphase Meter Socket, Combination Overhead-Underground

CAD$350.46

Product code: MICPL17TCV

Manufacturer: T&B

Brand: Micro

Part Number: PL17-TCV

  In Stock in Gescan

Details

Polyphase meter sockets 100 amperes 600 volts. 7 jaw. Combination overhead-underground. 100A.

UPC 624871003412
UNSPSC 39121102
Certifications CSA Certified
Application(how its used) All Provinces
Material Aluminum
Height 15-5/8 Inch
Width 8-9/16 Inch
Voltage 600
Amperage 100
Specification  Detailed Specifications