Micro - BE1-1-1/4V - 100Amp 600V Microlectric® King Size Meter Socket, c/w 1-1/4" Hub

CAD$174.51

Product code: MICBE1114V

Manufacturer: T&B

Brand: Micro

Part Number: BE1-1-1/4V

  In Stock in Gescan

Details

Meter socket king size 100 amperes 600 volts. 4 jaw. Overhead hub opening complete with 1-1/4 inches hub

UPC 624871001739
UNSPSC 39121102
Certifications CSA approved
Application(how its used) All Provinces
Material Aluminum
Height 14-5/8 Inch
Width 8-1/4 Inch
Voltage 600
Amperage 100
Specification  Detailed Specifications