Micro - BE1-TCV - 100Amp 600V King Size Meter Socket, Combination Overhead-Underground

CAD$112.93

Product code: MICBE1TCV

Manufacturer: T&B

Brand: Micro

Part Number: BE1-TCV

  In Stock in Gescan

Details

Microlectric® BE1 Series 100 Amp 600 V; King Size. Product Specifications: • Conductor range: 6-1/0 AWG • Aluminum tunnel type connectors for both load and line sides • For overhead, underground and combination overhead/underground • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in all provinces, except British Columbia

UPC 624871001760
UNSPSC 39121102
Certifications CSA approved
Application(how its used) All Provinces
Material Aluminum
Height 14-5/8 Inch
Width 8-1/4 Inch
Voltage 600
Amperage 100
Specification  Detailed Specifications