Micro - BS2-TCVBC - 200Amp 600V Oversize Enclosure Meter Socket, Combination Overhead-Underground for British Columbia only

CAD$188.53

Product code: MICBS2TCVBC

Manufacturer: T&B

Brand: Micro

Part Number: BS2-TCVBC

  In Stock in Gescan

Details

Product Specifications: • Conductor range: 6 AWG-250 kcmil • Aluminum tunnel type connectors for both load and line sides • For overhead, underground and combination overhead/underground • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in: B.C., AB, Sask., Man., Ont., N.S.

UPC 624871003238
UNSPSC 39121102
Certifications CSA Certified
Application(how its used) B.C., AB, Sask., Man., Ont., N.S.
Material Aluminum
Height 17-1/8 Inch
Width 12 Inch
Voltage 600
Amperage 200
Specification  Detailed Specifications