Micro - PL27-TCV - 200Amp 600V 3-Phase Microlectric­® Polyphase Meter Socket, Combination Overhead-Underground

CAD$679.46

Product code: MICPL27TCV

Manufacturer: T&B

Brand: Micro

Part Number: PL27-TCV

  In Stock in Gescan

Details

200Amp 600V; Polyphase Meter Sockets Product Specifications • Conductor range: 6 AWG-250 kcmil • Tunnel type connector for both load and line sides • For overhead and combination overhead/underground service • Larger hub opening requires use of 3 in., 3-1/2 in. or 4 in. hubs unless BS052 adapter plate is used • Supplied with screw type ring • Weatherproof Type 3R enclosure • Primarily used in: All provinces

UPC 624871003443
UNSPSC 39121102
Certifications CSA Certified
Application(how its used) All Provinces
Height 20-1/8 Inch
Width 12 Inch
Voltage 600
Amperage 200
Specification  Detailed Specifications