View as
  1. T&B - BS42-VH
    Product Code: MICBS42VH

    Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw right hand entry. 2 positions.

    Learn More

      In Stock in Gescan

    CAD$1,757.03
  2. Hydel - 34GH
    Product Code: HYD34GH

    Guy Hooks 34GH made of ductile iron for use with 5/8” or 3/4” bolt. May be used for down guying attachment. The Guy strand loop may be made on the ground to simplify installation. The suffix “C” signifies less spurs (for concrete poles).

    Learn More

      In Stock in Gescan

    CAD$16.52
  3. Hydel - 2YG
    Product Code: HYD2YG

    Guy Guards Made from polyethylene (YG) or 14 gauge galvanized steel (SGG)

    Learn More

      In Stock in Gescan

    CAD$32.24
  4. T&B - IN1000PL
    Product Code: MICIN1000PL

    Insulated neutral kit 100 amperes maximum. Specify socket upon ordering. For PL Series.

    Learn More

      In Stock in Gescan

    CAD$39.38
  5. T&B - MM101
    Product Code: MICMM101

    Light duty spool rack for 100A service entrance complete with bracket.

    Learn More

      In Stock in Gescan

    CAD$37.84
  6. T&B - BS2-2V
    Product Code: MICBS22V

    Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw overhead hub opening complete with 2 inches hub.

    Learn More

      In Stock in Gescan

    CAD$194.01
  7. T&B - KIT-100BCMH
    Product Code: MICKIT100BCMH

    Mast kit consist of 1 MM104, 1 MM101, 1 MM505N, 3 MM250 and 1 MH200.

    Learn More

      In Stock in Gescan

    CAD$248.24
  8. Hydel - 506WGS
    Product Code: HYD506WGS

    Description: 5-1/2" Guy Strain Insulator

    Learn More

      In Stock in Gescan

    CAD$25.38
  9. Hydel - 2510
    Product Code: HYD2510

    Mast pipe Service entrance 10ft 2 1/2in Outside Diameter

    Learn More

      In Stock in Gescan

    Call for Price
  10. T&B - KIT-100MN
    Product Code: MICKIT100MN

    Mast kit consist of 1 MM104, 1 MM140M, 1 MM101, 1 MM505N and 3 MM505N.

    Learn More

      In Stock in Gescan

    CAD$187.58
  11. T&B - MO2M-V
    Product Code: MICMO2MV

    Meter socket 200 amperes 600 volts. 4 jaw. 2/0 AWG subfeed on load side. Underground 1/2 inch studs.

    Learn More

      In Stock in Gescan

    CAD$304.76
  12. Hydel - MSC400TW
    Product Code: HYDMSC400TW

    Meter socket box 200 AMP - 600 VOLTS Compression Studs, Underground c/w 1/2 Compression studs, 2-1/2 KO’S x 3, ENCLOSURE SIZE, H X W X D, 18 x 12 x 5 , WEIGHT 17 lbs.

    Learn More

      In Stock in Gescan

    CAD$107.69
  13. T&B - BEC2-VA
    Product Code: MICBEC2VA

    Meter socket 200 amperes 600 volts (100 amperes per position) stud type. 4 jaw. 2 positions complete with connector (tunnel type). Left-hand entry.

    Learn More

      In Stock in Gescan

    CAD$584.87
  14. Siemens - MBHP-2
    Product Code: SIEMBHP2

    HALF BLANK FILLER PLATE 2 PER PACK

    Learn More

      In Stock in Gescan

    CAD$28.54
  15. T&B - BS44-V
    Product Code: MICBS44V

    Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw left hand entry. 4 positions.

    Learn More

      In Stock in Gescan

    CAD$2,949.16
  16. T&B - CT105-L
    Product Code: MICCT105L

    Meter socket transformer rated 20 amperes 600 volts. BC Hydro approved with SWL cover with enlarged padlock hole. 5 jaw.

    Learn More

      In Stock in Gescan

    CAD$758.96
  17. Hydel - 634ADT
    Product Code: HYD634ADT

    Anchor rod Double roller

    Learn More

      In Stock in Gescan

    CAD$79.33
  18. Hydel - 254-2
    Product Code: HYD2542

    Mast kit 200a

    Learn More

      In Stock in Gescan

    CAD$144.29
  19. Arlington - MM23
    Product Code: ARLMM23

    One-piece construction. Paintable. Gangable. UV rated plastic for long outdoor life. FEATURES AND BENEFITS: • Installs before or after the siding is up and works with any siding type • Provides a smooth, flat mounting surface • Provides a 1” overhang to cover siding • Gangable to accommodate most meter sizes • Break off flanges for re...

    Learn More

      In Stock in Gescan

    CAD$41.61
  20. T&B - C205
    Product Code: MICC205

    Fifth jaw assemblies. Standard capacity 9 oclock position.

    Learn More

      In Stock in Gescan

    CAD$29.15
  21. Siemens - MMS4-125
    Product Code: SIEMMS4125

    Meter socket module, 120/240 V, 1 phase, 3 W, 125 A, 1 module, 4 Jaws, BQ, BQH, HBQ, Q, QP, QPH, HQP provision breaker type, AB Phase connection.

    Learn More

      In Stock in Gescan

    CAD$205.81
  22. T&B - BS2M-V
    Product Code: MICBS2MV

    Meter socket oversize enclosure subfeed on load side. 200 amperes 600 volts 4 jaw. Overhead hub opening.

    Learn More

      In Stock in Gescan

    CAD$328.56
  23. Hydel - 250SAP
    Product Code: HYD250SAP

    Plate anchor

    Learn More

      In Stock in Gescan

    CAD$72.75
  24. Hydel - CTS130PW
    Product Code: HYDCTS130PW

    • Transformer rated for services over 200 Amps • CSA enclosure 3 • CSA approved for copper only • Conductor range for No. 14 - No. 8 CU • Meter socket with compartment for test switches or test blocks • Bottom cover is lockable and sealable

    Learn More

      In Stock in Gescan

    CAD$737.23
View as