View as
  1. T&B - BE3-V
    Product Code: MICBE3V

    Meter socket 200 amperes 600 volts (100 amperes per position) horizontal. 4 jaw. 3 positions. Left-hand entry.

    Learn More

      In Stock in Gescan

    CAD$895.95
  2. T&B - KIT-200MJ
    Product Code: MICKIT200MJ

    Mast kit consist of 1 MM202, 1 MM200M, 1 MM201, 1 MM505N, 1 MM251 and 1 MM400.

    Learn More

      In Stock in Gescan

    CAD$224.80
  3. T&B - Z105
    Product Code: MICZ105

    Fifth jaw assemblies. Full capacity 9 oclock position. 100A.

    Learn More

      In Stock in Gescan

    CAD$56.12
  4. T&B - PMBJS4
    Product Code: MICPMBJS4

    Pole mounting kit.

    Learn More

      In Stock in Gescan

    CAD$167.20
  5. Hydel - 516GW110
    Product Code: HYD516GW110

    Description: C.S.A. standard guy strand formed from 7 individual strands and hot dip galvanized

    Learn More

      In Stock in Gescan

    CAD$100.00 /100FT
    Qty:
    0 x100FT
  6. T&B - BS44-VH
    Product Code: MICBS44VH

    Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw right hand entry. 4 positions.

    Learn More

      In Stock in Gescan

    CAD$3,211.56
  7. Hydel - EK400ROBC
    Product Code: HYDEK400ROBC

    200Amp 600V Hydel Oversized Meter Socket for Blister Card Only • CSA enclosure 3 • Barrel type connectors angled at 45° • Conductor range No. 6 -250 MCM CU/AL • Lay-in neutral (can be used with unbroken neutral wire) • Add suffix NS for ground lug on neutral for New Brunswick only - Field adaptable accessories - 5th Jaw at 9 O'clock &quo...

    Learn More

      In Stock in Gescan

    CAD$103.63
  8. Hydel - MSC400TW-SF
    Product Code: HYDMSC400TWSF

    • CSA enclosure 3 • Conductor range load size No. 6 - 250 MCM CU/AL • 1/2" line studs provided for compression type wire connectors • For underground use only

    Learn More

      In Stock in Gescan

    CAD$147.95
  9. Hydel - SLC402RW
    Product Code: HYDSLC402RW

    Description: Comb. OH, UG, with twin 1/0 AWG on load side. Also approved by BC Hydro.

    Learn More

      In Stock in Gescan

    CAD$301.31
  10. Arlington - MM10
    Product Code: ARLMM10

    Description: One-piece construction Paintable. Gangable. UV rated plastic for long outdoor life. FEATURES AND BENEFITS • Provides a smooth, flat mounting surface • Provides a 1” overhang to cover siding • Gangable to accommodate most meter sizes • Break off flanges for retrofit work

    Learn More

      In Stock in Gescan

    CAD$11.23
  11. T&B - SW409
    Product Code: MICSW409

    Clevis. Constructed of 1/8 inch x 1 inch curved mild steel has 3/8 inch diameter pin Swivel type complete with No. IB134 insulator 2 mounting holes 7/16 inch round. All ferrous parts are hod dip galvanized.

    Learn More

      In Stock in Gescan

    CAD$23.07
  12. Hydel - 4214
    Product Code: HYD4214

    Description: 1-1/4" Mast Clamp

    Learn More

      In Stock in Gescan

    CAD$29.83
  13. Hydel - 634SA
    Product Code: HYD634SA

    Description: Screw Anchors (Wrenchless) Hot dip Galvanized. Rod and plate are one unit. Installed by inserting a 1” rod into eye and turning the anchor manually

    Learn More

      In Stock in Gescan

    CAD$119.13
  14. T&B - BEC2-VAH
    Product Code: MICBEC2VAH

    Meter socket 200 amperes 600 volts (100 amperes per position) stud type. 4 jaw. 2 positions complete with connector (tunnel type). Right-hand entry.

    Learn More

      In Stock in Gescan

    CAD$1,101.13
  15. T&B - BE4-V
    Product Code: MICBE4V

    Meter socket 200 amperes 600 volts (100 amperes per position) horizontal. 4 jaw. 4 positions. Left-hand entry.

    Learn More

      In Stock in Gescan

    CAD$1,095.03
  16. Hydel - SX087CB
    Product Code: HYDSX087CB

    Meter Opening Cover Plates Clear Bladed Lexan 13 lbs./100

    Learn More

      In Stock in Gescan

    CAD$29.14
  17. Hydel - 103WG
    Product Code: HYD103WG

    Flexible bail available upon request

    Learn More

      In Stock in Gescan

    CAD$31.50
  18. T&B - BS2-V
    Product Code: MICBS2V

    Oversize enclosure meter socket 200 amperes 600 volts. 4 jaw. Overhead hub opening.

    Learn More

      In Stock in Gescan

    CAD$182.01
  19. T&B - BS43-V
    Product Code: MICBS43V

    Meter socket 400 amperes 600 volts multiple position, 200 amperes per position, with blank compartment. 4 jaw left hand entry. 3 positions.

    Learn More

      In Stock in Gescan

    CAD$2,142.03
  20. T&B - CO1
    Product Code: MICCO1

    Meter socket 100 amperes 120/240 volts maximum. Overhead. Provision for Siemens (Q), 100 amperes 2 pole 10 kA rated circuit breaker.

    Learn More

      In Stock in Gescan

    CAD$427.24
  21. T&B - BS051
    Product Code: MICBS051

    Hub opening closure plate. Inside attachment for regular hub opening (ie: 1 inch to 2-1/2 inches).

    Learn More

      In Stock in Gescan

    CAD$18.03
  22. Hydel - SE400RW
    Product Code: HYDSE400RW

    100 AMP - 600 VOLTS King Size • Conductor range No. 6 - 1/0 AWG CU/AL • CSA weatherproof enclosure 3 • Approved for copper or aluminum • For extra ground lug on neutral add suffix NB - Used in New Brunswick

    Learn More

      In Stock in Gescan

    CAD$84.53
  23. Hydel - CTS 409 PW
    Product Code: HYDCTS409PW

    • Transformer rated for services over 200 Amps • CSA approved for copper only • CSA enclosure 3 • Range No. 14 - No. 8 CU • Circuit closing feature to short out current transformer upon removal of meter • Pole mountable • Central metering systems

    Learn More

      In Stock in Gescan

    CAD$266.68
  24. Hydel - 4006
    Product Code: HYD4006N

    Description: 1-1/4" Roof flange

    Learn More

      In Stock in Gescan

    CAD$25.87
View as