Appleton - 63-23-112-4 - 120V MCR Hardwired Series – Power Line Conditioning with Voltage Regulation

CAD$946.88

Product code: APP63231124

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: 63-23-112-4

  In Stock in Gescan

Details

Features:120 DB Common Mode, 60 DB Transverse Mode Noise Attenuation, Galvanic Isolation, Standard:UL (CANADA AND US), UL 1012, CSA, ANSI/IEEE C62.41, Wattage:120VA, Input Voltage: 120/208/240/480, Output Voltage: 120

UPC 783472561445
Color Gray
Height 9"
Width 4"
Specification  Detailed Specifications