Wiremold - PA120T - 120/240V Split-Phase 80kA SPD 1 Pole Legrand Wiremold® PA Series for Sub-Panel Apps, White

CAD$583.87

Product code: WRMPA120T

Manufacturer: Legrand

Brand: Wiremold

Part Number: PA120T

 Available from Manufacturer

Details

For surge protection at the sub panel or near sensitive equipment. Designed for residential and light commercial/industrial applications. Dimensions: 6 5/16" x 4 3/4" x 3 9/16" (160mm x 120mm x 90mm). Ten-year, unconditional product warranty. Electrical Service: 120/240V, Single 0 3-Wire and Ground. Surge Protection: 80kA. NOTE: Add suffix "-A" to part number for NO/NC dry contact relay for connecting remote monitoring device. Add suffix "-B" to part number for EMI/RFI noise filter. Add "-AB" to part number for both options.

UPC 786776005813
Color White
UNSPSC 39121610
Application(how its used) Designed for residential and light commercial/industrial applications.
Warranty 10 Year Warranty
Width 4-3/4 in
Voltage 120
Amperage 160
Specification  Detailed Specifications