Siemens - 887621817329 - 20Amp 120V 1 Pole 10kAIC Plug-in QFGA2 Dual Function AFCI/GFCI Circuit Breaker

CAD$ 113.52 CAD$ 77.50

Product code: SIEQ120DF

Manufacturer: Siemens

Part Number: 887621817329

  In Stock in Gescan

Details

The Dual Function Curcuit Breaker combines combination type AFCI and GFCI, protecting against both arc faults and (5mA) ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.

UPC 887621817329
Color Black
Voltage 120
Amperage 20
Poles 1
Interrupt Rating 10
Specification  Detailed Specifications