Siemens - EQ412100 - 100Amp 4 Wire 3 Phase Siemens EQ Loadcentre
Details
EQ LOADCENTRES, 12 CT, 100A
UPC | 662862003386 |
---|---|
Height | 20" |
Width | 14.37" |
Voltage | 240 |
Amperage | 100 |
Interrupt Rating | 10 | Specification | Detailed Specifications |
EQ LOADCENTRES, 12 CT, 100A
UPC | 662862003386 |
---|---|
Height | 20" |
Width | 14.37" |
Voltage | 240 |
Amperage | 100 |
Interrupt Rating | 10 | Specification | Detailed Specifications |