Siemens - EQ418100 - 100Amp 240V 18 Circuit 3 Phase Siemens EQ Three Phase Loadcentre

CAD$324.34

Product code: SIEEQ418100

Manufacturer: Siemens

Part Number: EQ418100

 Available from Manufacturer

Details

EQ LOADCENTRES, 18 CT, 100A

UPC 662862003393
Color Gray
Certifications CSA certified
Material Steel
Height 28 in
Width 14-3/8 in
Voltage 240
Amperage 100
Interrupt Rating 10
Specification  Detailed Specifications