Siemens - EQ424225 - 225Amp 240V 18 Circuit 3 Phase Siemens EQ Three Phase Loadcentre

CAD$321.72

Product code: SIEEQ424225

Manufacturer: Siemens

Part Number: EQ424225

 Available from Manufacturer

Details

EQ LOADCENTRES, 24 CT, 225A

UPC 662862003409
Color Gray
Certifications CSA certified
Material Steel
Height 40 in
Width 14-3/8 in
Voltage 240
Amperage 225
Interrupt Rating 10
Specification  Detailed Specifications