Siemens - EQG34100D - 100A 34-Circuits Generator Panel, 3-Pole 1-Phase

CAD$ 657.13 CAD$ 459.98

Product code: SIEEQG34100D

Manufacturer: Siemens

Part Number: EQG34100D

 Available from Manufacturer

Details

Key Features:
• Ensures reliable and continuous operation, allows customers to permanently connect critical loads to back up generators in cases of main power failures
• Factory ready for use in both switched and non-switched neutral applications
• Additional number of generator circuits for more flexibility Generator panel, aluminium bus bar, type 1 enclosure, grey, 3 pole 1 phase 3 wire 240 VAC max.

Suitable for use with a generator having a bonded neutral conductor. Ensures reliable and continuous operation, allows customers to permanently connect critical loads to back up generators in cases of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.
UPC 662862568038
Amperage 100
Specification  Detailed Specifications