Siemens - EQG660D - 60A 6/12-Circuits Generator Panel, 3-Pole 1-Phase

CAD$409.86

Product code: SIEEQG660D

Manufacturer: Siemens

Part Number: EQG660D

  In Stock in Gescan

Details

Ensures reliable and continuous operation. Permanently connect critical loads to back up generators in case of main power failures. Factory ready for use in both switched and non-switched neutral applications. Additional number of generator circuits for more flexibility.

UPC 662862134660
Color Gray
Certifications CSA Approved
Height 16-7/8 in
Width 12 in
Voltage 240
Amperage 60
Poles 3
Interrupt Rating 10
Specification  Detailed Specifications