Siemens - EQL16125D - 125Amp 240V 16/32 Siemens Circuit EQL Single Phase Loadcentre, Gray

CAD$185.04

Product code: SIEEQL16125D

Manufacturer: Siemens

Part Number: EQL16125D

  In Stock in Gescan

Details

EQL LOADCENTER C/W DOOR 16 CCT 125A.

UPC 662862003508
Color Gray
UNSPSC *
Certifications CSA certified
Material Code Gauge Steel, Cold Rolled
Height 18-7/8"
Width 12"
Voltage 240
Amperage 125
Interrupt Rating 10
Specification  Detailed Specifications