Siemens - EQL260S - 2/4 Circuit 1 Phase 3 Wire 240V 60Amp Siemens Load Center

CAD$85.01

Product code: SIEEQL260S

Manufacturer: Siemens

Part Number: EQL260S

  In Stock in Gescan

Details

EQL LOADCENTER 2 CCT 60A. SURFACE MOUNTED

UPC 662862003522
Color Gray
UNSPSC *
Certifications CSA Certified
Warranty 24 Months Warranty
Material Code Gauge Steel, Cold Rolled
Height 4"
Width 5.75"
Voltage 240
Amperage 60
Interrupt Rating 10
Specification  Detailed Specifications