Siemens - EQL4100 - 100Amp 240V 4/8 Circuit 1-Phase 3-Wire Siemens EQL Loadcentre

CAD$98.88

Product code: SIEEQL4100

Manufacturer: Siemens

Part Number: EQL4100

  In Stock in Gescan

Details

EQL LOADCENTER 4 CCT 100A.

UPC 662862003553
Color Gray
UNSPSC *
Certifications CSA 22.2 #188 Certified
Material Code Gauge Steel, Cold Rolled
Height 4 Inch
Width 8.5 Inch
Voltage 240
Amperage 100
Interrupt Rating 10
Specification  Detailed Specifications