Siemens - EQL8100D - 100Amp 240V 8/16-CCT 1-Phase Siemens EQL Loadcentre with Door
Details
EQL LOADCENTER C/W DOOR 8 CCT 100A.
UPC | 662862003560 |
---|---|
Color | Gray |
UNSPSC | * |
Certifications | CSA 22.2 #188 Certified |
Material | Code Gauge Steel, Cold Rolled |
Height | 4.5 Inch |
Width | 13.63 Inch |
Voltage | 240 |
Amperage | 100 |
Interrupt Rating | 10 | Specification | Detailed Specifications |