Siemens - FS060 - 60kA FirstSurge Power Whole House Surge Protection Device

CAD$277.45

Product code: SIEFS060

Manufacturer: Siemens

Part Number: FS060

  In Stock in Gescan

Details

Siemens FirstSurge stops power surges from entering your electrical system protecting smart appliances, TVs, computers, heating and cooling systems and more. Every FirstSurge includes commercial class notifiers (LEDs, Audible Alarm, and Red Flashing LED) and supplemental GRM Diagnostics.

PRODUCT FEATURES:

- UL 1449 Listed, Type 2, Surge Protective Device (SPD)

- Rated for 120/240 split phase panels up to 400A

- Surge Current Capacities: 60,000 A

- 3-stage commercial grade notification

- Ground Reference Monitoring (GRM)

- Installs onto any brand load center

- Type 4 rated outdoor enclosure

- 10-year product and connected equipment warranty

UPC 804766055546
Color Gray
Voltage 120
Amperage 60000
NEMA 4X
Specification  Detailed Specifications