Siemens - I2C66ML400A-BL - 400A 208/120V 3-Phase 66-Circuit 4-Wire P2 Panelboard

CAD$1,102.83

Product code: SIEI2C66ML400ABL

Manufacturer: Siemens

Part Number: I2C66ML400A-BL

 Available from Manufacturer

Details

Flexibility is the hallmark of the P2 panel, with this design, the ability to mix breakerframes in unit space up to 250 amps. This panel offers a wide array of factory-assembled options to meet virtually any lighting panel application. P2 is set up around 18, 30, 42, 54, 66,78, 90, 102.114 circuit configurations. Voltage – 600V AC max.250V DC max. Amperage – 600 amp max. Short circuit rating 20KA Maximum /10KA @ 600 Vac. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

UPC 662862568632
Color Gray
Height 62"
Width 20"
Voltage 120
Amperage 400
Specification  Detailed Specifications