Siemens - I2C90ML400A-BL - 400A 208/120V 3-Phase 4-Wire 90-Circuit P2 Panelboard

CAD$2,953.45

Product code: SIEI2C90ML400ABL

Manufacturer: Siemens

Part Number: I2C90ML400A-BL

 Available from Manufacturer

Details

Flexibility is the hallmark of the P2 panel, with this design, the ability to mix breakerframes in unit space up to 250 amps. This panel offers a wide array of factory-assembled options to meet virtually any lighting panel application. P2 is set up around 18, 30, 42, 54, 66,78, 90, 102.114 circuit configurations. Voltage – 600V AC max.250V DC max. Amperage – 600 amp max. Short circuit rating 20KA Maximum /10KA @ 600 Vac. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Color Gray
Height 74.01"
Width 20"
Amperage 400
Specification  Detailed Specifications