Siemens - ID363 - 100A 600V 3-Poles 3-Fuse Fusible Industrial Duty Switch

CAD$ 479.81 CAD$ 284.98

Product code: SIEID363

Manufacturer: Siemens

Part Number: ID363

  In Stock in Gescan

Details

ID Switches

Features
  • CSA Certified under file #13076
  • General Duty switch designed for the canadian contruction market
  • Compact size with integrated handle
  • Horsepower rated
  • Type 1 enclosure for indoor applications
  • Quick make-quick break mechanism
  • Visible “ON”-“OFF” indications
  • Padlock-off handle feature
  • Door padlock provision
  • ID switches will accept the following CSA class fuses: Class H, Class K, Class R (Adapter kits are required) and Class T (Adapter Kits are required)
  • Fuse Puller included for 30-200A
  • Manufactured in Canada for quick delivery and easy access to replacement parts
UPC 662862002082
Color Gray
UNSPSC *
Certifications CSA certified
Material Steel
Height 20-3/8 Inch
Width 10-11/16 Inch
Voltage 600
Amperage 100
Poles 3
NEMA 1
Specification  Detailed Specifications