Siemens - ID425 - 400A 240V 3-Poles 3-Fuse Fusible Industrial Duty Switch

CAD$ 1,941.83 CAD$ 869.50

Product code: SIEID425

Manufacturer: Siemens

Part Number: ID425

  In Stock in Gescan

Details

ID Safety Switches. Rugged construction comes from the flip of a switch. No matter what your requirements are for safety switches we have the solution. Siemens safety switches range from light service entrance use to heavy industrial applications. The rigid construction offers the most reliable service in order to minimize your downtime and increase your profits. Features: Provision for cover pad locking • Authorized personnel only allowed to open switch Large gutter space • Easy cable termination Auxiliary contacts • Mounting bracket installed for easy field installation of auxiliary contacts Door interlock • Prevents door from opening in 'ON' position Quick Make / Quick Break handle mechanism • Smooth, fast arc breaks Industrial duty handle mechanism • Optimum performance under rigorous conditions Multiple pad locking provision on handle • Additional safety for the service technician

UPC 662862085597
Color Gray
UNSPSC *
Material Steel
Height 40 Inch
Width 21.5 Inch
Voltage 240
Amperage 400
Poles 3
NEMA 1
Specification  Detailed Specifications