Siemens - IGK - 44 Connection Siemens Ground Bar Insulated, Aluminum

CAD$65.25

Product code: SIEIGK

Manufacturer: Siemens

Part Number: IGK

  In Stock in Gescan

Details

INSUL. GND KIT, AL. 42 CKT.

UPC 783643008984
UNSPSC 39121100
Special Features Field installable kit, 21 terminals - 2-3 wires per terminal
Application(how its used) For Panelboards
Material Aluminum
Height 1.0000"
Length 9.0000"
Width 2.0000"
Specification  Detailed Specifications