Siemens - Q115DF - 15Amp 120V 1-Pole 15Amp 120V 10kAIC AFCI/GFCI Dual Function Circuit Breaker, Plug-on Load Center Style

CAD$ 110.99 CAD$ 77.50

Product code: SIEQ115DF

Manufacturer: Siemens

Part Number: Q115DF

  In Stock in Gescan

Details

The Dual Function Curcuit Breaker combines combination type AFCI and GFCI, protecting against both arc faults and (5mA) ground faults. The device includes the self test and lockout feature, making it the first in class in electrical safety for homeowners.

UPC 887621817305
Color Black
Voltage 120
Amperage 15
Poles 1
Interrupt Rating 10
Specification  Detailed Specifications