Siemens - Q120 - 20Amp 120V 10kA 1-Pole Type Q Plug-In Breaker, Black

CAD$10.08

Product code: SIEQ120

Manufacturer: Siemens

Part Number: Q120

  In Stock in Gescan

Details

Q BREAKER, 1PH, 10KA, 20A

UPC 662862003874
Color Black
UNSPSC 39121601
Special Features Features: UL listed for use with 60/75 DEG C wire through 125 AMP, UL listed for frequent switching applications (SWD); Includes: Insta Wire
Certifications CSA certified, UL Listed, HACR Rated
Application(how its used) For Use In Siemens Type 'EQL, SEQ, EQG Loadcentres.
Height 2.88"
Width 1"
Voltage 120
Amperage 20
Poles 1
Interrupt Rating 10
Specification  Detailed Specifications