Siemens - QSA1515SPD - 2 Pole 15Amp Siemens Whole House Surge Protection

CAD$ 204.57 CAD$ 138.98

Product code: SIEQSA1515SPD

Manufacturer: Siemens

Part Number: QSA1515SPD

  In Stock in Gescan

Details

Product Details Amazon Sales Rank: #255600 in Home Improvement Size: 15 Amp Brand: Siemens Model: QSA1515SPD Number of items: 1 Dimensions: .55 pounds Features 15 Amp Whole house surge protection Two single pole breakers UL listed For use on Siemens Load Centers and meter combinations

UPC 040892280814
Certifications UL, CSA Meets UL 1449 3rd Edition
Voltage 120
Amperage 20
Poles 2
Interrupt Rating 10
Specification  Detailed Specifications