Siemens - QSA2020SPD - 20Amp Siemens Circuit Breaker and Surge Protective Device (SPD)

CAD$ 191.57 CAD$ 133.50

Product code: SIEQSA2020SPD

Manufacturer: Siemens

Part Number: QSA2020SPD

  In Stock in Gescan

Details

Features ? 2 inch wide plug-on design — Includes (2) 1 Pole circuits breakers — No loss of load center spaces ? Easy to install and perfect for retrofit ? LEDs provide protection status

UPC 040892278750
Color Black
Certifications UL, CSA Meets UL 1449 3rd Edition
Warranty 10 Years
Voltage 120
Amperage 15
Interrupt Rating 10
Specification  Detailed Specifications