Siemens - SE223 - 100A 240V 2-Poles 2-Fuse Fusible General Duty Safety Switch

CAD$154.31

Product code: SIESE223

Manufacturer: Siemens

Part Number: SE223

  In Stock in Gescan

Details

SE Switches

Features
  • CSA Certified under file #13076
  • Construction grade switch
  • Compact load break switch rated for service entrance applications at 240V
  • Type 1 enclosure for indoor applications
  • Solid neutral bonded to the enclosure
  • Door padlock provision
  • SE switches will accept the following CSA/UL class fuses: Class H, Class K, Class R (Adapter kits are required) and Class T (Adapter kits are required)
  • Manufactured in Canada for quick delivery and easy access to replacement parts
  • Dimensions and knockout diagrams
UPC 662862002839
Color Gray
UNSPSC *
Material Steel
Voltage 240
Amperage 100
Poles 2
Specification  Detailed Specifications