Siemens - SE323 - 100A 240V 3-Poles Fusible General Duty Safety Switch

CAD$ 298.40 CAD$ 214.98

Product code: SIESE323

Manufacturer: Siemens

Part Number: SE323

  In Stock in Gescan

Details

SE Switches

Features
  • CSA Certified under file #13076
  • Construction grade switch
  • Compact load break switch rated for service entrance applications at 240V
  • Type 1 enclosure for indoor applications
  • Solid neutral bonded to the enclosure
  • Door padlock provision
  • SE switches will accept the following CSA/UL class fuses: Class H, Class K, Class R (Adapter kits are required) and Class T (Adapter kits are required)
  • Manufactured in Canada for quick delivery and easy access to replacement parts
  • Dimensions and knockout diagrams
UPC 662862002877
Color Gray
UNSPSC *
Material Steel
Voltage 240
Amperage 100
Poles 3
Specification  Detailed Specifications