Siemens - SEQ16100SMCR - 100Amp 240V 1-Phase 3-Wire 16/32CCT Siemens SEQ Type 3R Weatherproof Loadcentre

CAD$ 372.71 CAD$ 269.98

Product code: SIESEQ16100SMCR

Manufacturer: Siemens

Part Number: SEQ16100SMCR

  In Stock in Gescan

Details

SEQ 16 cCCT 100A SIDE MAIN COPPER TYPE 3R

UPC 662862568113
Color Gray
Material Code Gauge Steel, Cold Rolled
Height 21-5/8 Inch
Width 13-9/16 Inch
Voltage 240
Amperage 100
Specification  Detailed Specifications