Siemens - SEQ24100SMCR - 100Amp 240V 1-Phase 3-Wire Siemens 24/48CCT SEQ Type 3R Weatherproof Loadcentre

CAD$ 390.65 CAD$ 279.98

Product code: SIESEQ24100SMCR

Manufacturer: Siemens

Part Number: SEQ24100SMCR

 Available from Manufacturer

Details

SEQ 24 CCT 100A 100A SIDE MAIN COPPER TYPE 3R

UPC 662862568175
Color Gray
Material Code Gauge Steel, Cold Rolled
Height 24-5/8 Inch
Width 13-9/16 Inch
Voltage 240
Amperage 100
Specification  Detailed Specifications