Siemens - SEQ24200CR - 200Amp 240V 1-Phase 3-Wire 24/48CCT Siemens SEQ Type 3R Weatherproof Loadcentre

CAD$ 633.51 CAD$ 439.98

Product code: SIESEQ24200CR

Manufacturer: Siemens

Part Number: SEQ24200CR

 Available from Manufacturer

Details

SEQ 24 Circuits 200A COPPER TYPE 3R

UPC 887621036614
Color Gray
Material Code Gauge Steel, Cold Rolled
Height 27 Inch
Width 14.25 Inch
Voltage 120
Amperage 200
Specification  Detailed Specifications