Siemens - SEQ32200CR - 200Amp 240V 1-Phase 3-Wire 32/64CCT Siemens SEQ Type 3R Weatherproof Loadcentre

CAD$ 796.84 CAD$ 559.98

Product code: SIESEQ32200CR

Manufacturer: Siemens

Part Number: SEQ32200CR

 Available from Manufacturer

Details

SEQ 32 CIRCUITS 200A COPPER TYPE 3R

UPC 887621036621
Color Gray
Material Code Gauge Steel, Cold Rolled
Height 33 1/2 Inch
Width 15 Inch
Voltage 120
Amperage 200
Specification  Detailed Specifications