Siemens - SEQ40150 - 150Amp 240V 1-Phase 3-Wire 40/80 CCT Siemens SEQ Service Entrance Loadcentre

CAD$357.14

Product code: SIESEQ40150

Manufacturer: Siemens

Part Number: SEQ40150

  In Stock in Gescan

Details

SURFACE MOUNTED LOADCENTRE & 150A MAIN BREAKER, 40 CCT

UPC 662862004666
Color Gray
UNSPSC *
Material Code Gauge Steel, Cold Rolled
Height 36 Inch
Width 14.25 Inch
Voltage 240
Amperage 150
Specification  Detailed Specifications