Siemens - W0408ML1125-40 - 40Amp 125A 250V 1-Phase 3-Wire Outdoor Loadcentre with QF240 Breaker / Spa Pack

CAD$ 233.34 CAD$ 164.98

Product code: SIEW0408ML112540

Manufacturer: Siemens

Part Number: W0408ML1125-40

  In Stock in Gescan

Details

Made of cold rolled gauge steel finished with gray paint, this loadcentre is suitable for use as service equipment when a main breaker used in conjunction with main breaker remain clip. It includes a 2-Pole 40 Amp GFCI breaker and has a NEMA Type 3R outdoor enclosure with a 125A rated interior. CSA Certified and UL listed.

UPC 662862567734
Color Gray
Height 12-1/4"
Width 6"
Voltage 120
Amperage 125
Poles 1
Interrupt Rating 10
Specification  Detailed Specifications