Siemens - W0408ML1125-50 - 125Amp 120/240V 1-Phase 3-Wire 4/8 Circuit SPA Panel Package with QF250 GFCI Breaker

CAD$ 233.34 CAD$ 158.98

Product code: SIEW0408ML112550

Manufacturer: Siemens

Part Number: W0408ML1125-50

  In Stock in Gescan

Details

Spa Panels are ideal for outdoor applications requiring the use of ground fault protection, such as hot tubs. A factory installed 2-Pole 50Amp GFCI breaker is provided, along with 2 extra circuits.

UPC 662862567741
Color Gray
Height 12-1/4"
Width 6"
Voltage 120
Amperage 125
Poles 1
Interrupt Rating 10
Specification  Detailed Specifications